
Bari BAR-2300 Handmade Area Rug
Mfr # BAR2300-576
Zoro # G810339885
product price: $545.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAR2300-576
Zoro #
G810339885
UPC #
888473884675
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Ivory
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Includes
Care Label
Weight
28.5 lb
Features
Handmade
Outdoor Safe
No
Sub Style
Scandinavian
Machine Washable
No
Backing
Canvas
Printed Design
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
Welcome the Bari area rug into your home for a modern and contemporary aesthetic. This hand-tufted rug is made from a combination of Nylon and Wool for superior durability. The medium pile height ensures that it will hold up to everyday wear and tear while the India construction guarantees quality craftsmanship. For optimal performance, we recommend using this rug with a rug pad, spot cleaning only when necessary. Give your room an upgrade today with the Bari area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.