Zoro Homepage

Bari BAR-2300 Handmade Area Rug

  • Mfr # BAR2300-69

  • Zoro # G110339998


product price: $900.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR2300-69
Zoro #
G110339998
UPC #
888473884682
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.24 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in

Details

Color
Ivory
Style
Modern
Material
Face: 70% Wool, 30% Nylon
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
41.04 lb
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Scandinavian
Outdoor Safe
No
Printed Design
No
Backing
Canvas

Description

Welcome the Bari area rug into your home for a modern and contemporary aesthetic. This hand-tufted rug is made from a combination of Nylon and Wool for superior durability. The medium pile height ensures that it will hold up to everyday wear and tear while the India construction guarantees quality craftsmanship. For optimal performance, we recommend using this rug with a rug pad, spot cleaning only when necessary. Give your room an upgrade today with the Bari area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.