Zoro Homepage

Basel BOS-2312 Machine Crafted Area Rug

  • Mfr # BOS2312-2673

  • Zoro # G710338896


product price: $40.69
/ea

Key Features

Color
Dark Brown, Dark Blue, Charcoal, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.08 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOS2312-2673
Zoro #
G710338896
UPC #
889292514613
Country of Origin
Turkey

Dimensions

Pile Height
0.08 in
Length (In.)
86.61 in
Width (In.)
30.31 in
Size
2 ft 6 in x 7 ft 3 in
Thickness
0.12 in

Details

Color
Dark Brown, Dark Blue, Charcoal, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Weight
4.56 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Style
Traditional
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes

Description

Introducing the Basel Traditional Area Rug. This exquisite machine-woven rug is carefully crafted with a low pile and made of durable Polypropylene, making it ideal for high traffic areas in your home. The intricately designed traditional pattern adds an elegant touch to any room and its vibrant colors will bring out the best of your decor. Perfect for both indoor and outdoor use, you'll be able to enjoy the Basel's beauty from almost anywhere. To ensure maximum comfort, we recommend using a rug pad beneath this area rug so that you can experience its luxurious feel without having to worry about it slipping or bunching up. Bring timeless elegance into your home with the Basel Traditional Area Rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.