Zoro Homepage

Beck BCK-1006 Handmade Area Rug

  • Mfr # BCK1006-23

  • Zoro # G110342400


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK1006-23
Zoro #
G110342400
UPC #
888473880509
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.62 lb
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Yes
Sub Style
Mid-Century
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
No
Durable/Performance Rated
No

Description

This Beck area rug offers a modern style to any room. Crafted from wool, it has a medium pile and is hand tufted for longevity. It is made in India and should be used with a rug pad for best results. For maintenance, spot cleaning is recommended. Bring this piece into your home to instantly upgrade the decor of any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.