
Beck BCK-1006 Handmade Area Rug
Mfr # BCK1006-576
Zoro # G610342382
product price: $565.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCK1006-576
Zoro #
G610342382
UPC #
888473880516
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
28.88 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Sub Style
Mid-Century
Printed Design
No
High/Low Texture
No
Description
This Beck area rug offers a modern style to any room. Crafted from wool, it has a medium pile and is hand tufted for longevity. It is made in India and should be used with a rug pad for best results. For maintenance, spot cleaning is recommended. Bring this piece into your home to instantly upgrade the decor of any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.