
Beck BCK-1006 Handmade Area Rug
Mfr # BCK1006-810
Zoro # G310342385
product price: $1,200.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCK1006-810
Zoro #
G310342385
UPC #
888473880523
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Sage, Light Beige, Olive, Tan, Medium Gray, Medium Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
61.6 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Mid-Century
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Description
This Beck area rug offers a modern style to any room. Crafted from wool, it has a medium pile and is hand tufted for longevity. It is made in India and should be used with a rug pad for best results. For maintenance, spot cleaning is recommended. Bring this piece into your home to instantly upgrade the decor of any space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.