
Beckham BCM-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2300-2211
- Zoro # G110343278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2300-2211
Zoro #
G110343278
UPC #
889292556064
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Off-White, Amber, Charcoal, Light Slate, Ice Blue, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.09 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Primary Color
Grey
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
This Beckham area rug is the perfect addition to any room. The subtle yet stylish design offers a unique look and feel that will bring life to any space. Featuring a medium pile, this machine-woven rug is incredibly soft and durable making it ideal for high traffic areas. Crafted from polyester in Turkey, this piece will be sure to last for years to come. Plus, its easy care instructions make it simple to keep clean so you can enjoy its beauty for longer. Add the finishing touch to your home with this beautiful Beckham area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.