Zoro Homepage

Beckham BCM-2300 Machine Crafted Area Rug

  • Mfr # BCM2300-2773

  • Zoro # G710343302


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Off-White, Amber, Charcoal, Light Slate, Ice Blue, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2300-2773
Zoro #
G710343302
UPC #
889292555906
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Off-White, Amber, Charcoal, Light Slate, Ice Blue, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.82 lb
Primary Color
Grey
Backing
No Backing
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No

Description

This Beckham area rug is the perfect addition to any room. The subtle yet stylish design offers a unique look and feel that will bring life to any space. Featuring a medium pile, this machine-woven rug is incredibly soft and durable making it ideal for high traffic areas. Crafted from polyester in Turkey, this piece will be sure to last for years to come. Plus, its easy care instructions make it simple to keep clean so you can enjoy its beauty for longer. Add the finishing touch to your home with this beautiful Beckham area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.