
Beckham BCM-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2301-2773
- Zoro # G810343172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2301-2773
Zoro #
G810343172
UPC #
889292554022
Country of Origin
Turkey
Dimensions
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Charcoal, Amber, Off-White, Medium Gray, Medium Brown, Ice Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.82 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Ash
Machine Washable
No
Has Fringe
No
Style
Area Rug
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing the Beckham Area Rug, an exceptional addition to any space. This stunning piece is machine woven in Turkey from durable polyester and features a medium pile design, making it perfect for high-traffic areas in your home. The beautiful style of this rug adds a touch of elegance that seamlessly blends with various decor styles. For optimal use and longevity, we recommend pairing it with a rug pad. Plus, its maintenance is hassle-free as you can simply spot clean it with mild detergent whenever needed. Bring the Beckham Area Rug into your space and experience a transformation like never before!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.