Zoro Homepage

Beckham BCM-2301 Machine Crafted Area Rug

  • Mfr # BCM2301-575

  • Zoro # G610343228


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 5 in
Color
Charcoal, Amber, Off-White, Medium Gray, Medium Brown, Ice Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2301-575
Zoro #
G610343228
UPC #
889292556071
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in

Details

Color
Charcoal, Amber, Off-White, Medium Gray, Medium Brown, Ice Blue
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
13.25 lb
Includes
Care Label
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Ash
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Beckham Area Rug, an exceptional addition to any space. This stunning piece is machine woven in Turkey from durable polyester and features a medium pile design, making it perfect for high-traffic areas in your home. The beautiful style of this rug adds a touch of elegance that seamlessly blends with various decor styles. For optimal use and longevity, we recommend pairing it with a rug pad. Plus, its maintenance is hassle-free as you can simply spot clean it with mild detergent whenever needed. Bring the Beckham Area Rug into your space and experience a transformation like never before!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.