Zoro Homepage

Beckham BCM-2302 Machine Crafted Area Rug

  • Mfr # BCM2302-575

  • Zoro # G210343185


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 5 in
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2302-575
Zoro #
G210343185
UPC #
889292554046
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.25 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Grey
High/Low Texture
No
Has Fringe
No
Backing
No Backing

Description

Introducing Beckham, a gorgeous area rug that is the perfect addition to any home. Its machine-woven construction from high quality polyester ensures durability and comfort for years to come. With its medium pile, this rug is perfect for areas of high traffic, while its beautiful style adds a unique touch to your home decor. Not only that, it also features a low maintenance design; simply spot clean with mild detergent when needed! Plus, we recommend using a rug pad underneath for added comfort and longevity. Enjoy the beauty of Beckham in your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.