
Beckham BCM-2303 Machine Crafted Area Rug
Mfr # BCM2303-101311
Zoro # G610343716
product price: $975.00
/eaKey Features
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2303-101311
Zoro #
G610343716
UPC #
889292555364
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
50.23 lb
Features
Machine Crafted
Machine Washable
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Ash
Description
The Beckham area rug is the perfect way to add a touch of sophistication to any room. Featuring a beautiful style that?s sure to elevate your home decor, this luxurious rug is made from soft and durable polyester and machine-woven in Turkey. With a medium pile, it?s great for areas with high traffic and will keep its shape through years of wear. For best results, pair with a rug pad and spot clean with mild detergent for easy maintenance. Transform your space into an elegant oasis with the Beckham area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.