
Beckham BCM-2303 Machine Crafted Area Rug
Mfr # BCM2303-9122
Zoro # G910343799
product price: $765.00
/eaKey Features
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2303-9122
Zoro #
G910343799
UPC #
889292553643
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
39.43 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Ash
Printed Design
No
Description
The Beckham area rug is the perfect way to add a touch of sophistication to any room. Featuring a beautiful style that?s sure to elevate your home decor, this luxurious rug is made from soft and durable polyester and machine-woven in Turkey. With a medium pile, it?s great for areas with high traffic and will keep its shape through years of wear. For best results, pair with a rug pad and spot clean with mild detergent for easy maintenance. Transform your space into an elegant oasis with the Beckham area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.