
Beckham BCM-2305 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2305-101311
- Zoro # G610343563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2305-101311
Zoro #
G610343563
UPC #
889292555265
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Amber, Ice Blue, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.23 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Grey
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Description
The Beckham Area Rug is the perfect addition to any room. This machine-woven piece of art is made from high quality polyester and features a medium pile, making it an ideal choice for high traffic areas. Its beautiful style will bring a unique look to your home that will be sure to impress. Plus, you can easily maintain its fresh look with spot cleaning and mild detergent as needed. Bring an elegant touch to your living space with this timeless piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.