Zoro Homepage

Beckham BCM-2305 Machine Crafted Area Rug

  • Mfr # BCM2305-2773

  • Zoro # G110343537


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Off-White, Light Slate, Amber, Ice Blue, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2305-2773
Zoro #
G110343537
UPC #
889292555760
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Light Slate, Amber, Ice Blue, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
6.82 lb
Features
Machine Crafted
Primary Color
Grey
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Style
Area Rug
Machine Washable
No
Has Fringe
No

Description

The Beckham Area Rug is the perfect addition to any room. This machine-woven piece of art is made from high quality polyester and features a medium pile, making it an ideal choice for high traffic areas. Its beautiful style will bring a unique look to your home that will be sure to impress. Plus, you can easily maintain its fresh look with spot cleaning and mild detergent as needed. Bring an elegant touch to your living space with this timeless piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.