Zoro Homepage

Beckham BCM-2307 Machine Crafted Area Rug

  • Mfr # BCM2307-2211

  • Zoro # G010344740


product price: $60.00
/ea

Key Features

Color
Ice Blue, Off-White, Medium Gray, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2307-2211
Zoro #
G010344740
UPC #
889292555920
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in

Details

Color
Ice Blue, Off-White, Medium Gray, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
2.09 lb
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Metallic - Silver
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No

Description

The Beckham area rug is an exquisite addition to any space. This machine-woven piece is crafted from soft polyester fibers, making it a durable and comfortable choice for your home. The medium pile height allows the colors of the rug to really pop, while the construction ensures that it can stand up to high traffic areas in your home without wearing out quickly. Its beautiful style will add a touch of elegance and sophistication to any room. Plus, with its easy spot clean care instructions, you can keep it looking like new for years to come. Make sure you pair this beautiful piece with a rug pad for optimal comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.