Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckham BCM-2308 Machine Crafted Area Rug

  • Mfr # BCM2308-101311

  • Zoro # G110344435


product price: $975.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 13 ft 11 in
Color
Medium Gray, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2308-101311
Zoro #
G110344435
UPC #
889292555937
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in

Details

Color
Medium Gray, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.23 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pewter

Description

Add a stunning statement to any room with the Beckham area rug. Crafted in Turkey, this machine-woven piece is made of polyester for an ultra-durable and long lasting addition to your home. The medium pile provides a soft feel underfoot that's especially well-suited for high traffic areas. For best results, pair with a non-slip rug pad not included to keep it in place. Easy spot cleaning with mild detergent keeps it looking its best year after year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.