
Beckham BCM-2309 Machine Crafted Area Rug
Mfr # BCM2309-6796
Zoro # G110345630
product price: $440.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Slate, Ice Blue, Amber, Medium Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2309-6796
Zoro #
G110345630
UPC #
889292554794
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Off-White, Light Slate, Ice Blue, Amber, Medium Brown, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.47 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Primary Color
Pearl
Backing
No Backing
Machine Washable
No
Has Fringe
No
Description
Add a touch of sophistication and style to any space with the Beckham area rug. This stunning machine-woven piece is made of durable polyester for long-lasting appeal. Featuring a medium pile, this rug is perfect for high traffic areas and its expert craftsmanship ensures it will stay beautiful for years to come. Complete your look by pairing it with a rug pad not included for added comfort and stability. Easy to maintain, simply spot clean with mild detergent as needed. Showcase your sense of style with the Beckham area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.