Zoro Homepage

Beckham BCM-2310 Machine Crafted Area Rug

  • Mfr # BCM2310-2211

  • Zoro # G010345747


product price: $60.00
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2310-2211
Zoro #
G010345747
UPC #
889292553377
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in

Details

Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.09 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Sage
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Introducing the Beckham Area Rug. This versatile rug is perfect for any space and can be used to add color, texture, and sophistication to your living area. Crafted with polyester and machine-woven in Turkey, this durable area rug features a medium pile that's perfect for high traffic areas while still providing a soft feel underfoot. Cleaning is easy - simply spot clean with mild detergent when needed. For added protection, we recommend using a rug pad not included. Create a chic look in any room with the Beckham Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.