
Beckham BCM-2312 Machine Crafted Area Rug
Mfr # BCM2312-101311
Zoro # G410345507
product price: $975.00
/eaKey Features
Color
Off-White, Light Slate, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2312-101311
Zoro #
G410345507
UPC #
889292554602
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Off-White, Light Slate, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.23 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Ash
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Description
This Beckham area rug is the perfect addition to any home. Its medium pile construction makes it ideal for high traffic areas, while its Polyester material gives it a luxurious feel. The stylish design will look great in any space and can easily tie together your existing decor. Plus, the machine-woven construction ensures that this piece will last for years to come. For added protection, use with a rug pad not included. To clean, spot clean with mild detergent. This elegant piece is sure to be an eye-catching accent in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.