Zoro Homepage

Beckham BCM-2312 Machine Crafted Area Rug

  • Mfr # BCM2312-2773

  • Zoro # G210346322


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Off-White, Light Slate, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2312-2773
Zoro #
G210346322
UPC #
889292554107
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Off-White, Light Slate, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Includes
Care Label
Weight
6.82 lb
Features
Machine Crafted
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Primary Color
Ash
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing

Description

This Beckham area rug is the perfect addition to any home. Its medium pile construction makes it ideal for high traffic areas, while its Polyester material gives it a luxurious feel. The stylish design will look great in any space and can easily tie together your existing decor. Plus, the machine-woven construction ensures that this piece will last for years to come. For added protection, use with a rug pad not included. To clean, spot clean with mild detergent. This elegant piece is sure to be an eye-catching accent in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.