
Beckham BCM-2313 Machine Crafted Area Rug
Mfr # BCM2313-101311
Zoro # G110346507
product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2313-101311
Zoro #
G110346507
UPC #
889292555296
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
50.23 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Ash
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Description
Introducing the Beckham Area Rug, a fantastic addition to any room in your home. Made in Turkey and machine woven from polyester, this rug boasts a beautiful style that's designed to withstand high traffic areas with its medium pile construction. The inclusion of a rug pad is recommended to maximize its durability and longevity. Plus, maintaining its pristine condition is effortless ? simply spot clean using mild detergent as needed. Let the Beckham Area Rug bring an inviting touch of comfort and elegance into your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.