Zoro Homepage

Beckham BCM-2313 Machine Crafted Area Rug

  • Mfr # BCM2313-710102

  • Zoro # G910346592


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2313-710102
Zoro #
G910346592
UPC #
889292555180
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
28.83 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Ash
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Introducing the Beckham Area Rug, a fantastic addition to any room in your home. Made in Turkey and machine woven from polyester, this rug boasts a beautiful style that's designed to withstand high traffic areas with its medium pile construction. The inclusion of a rug pad is recommended to maximize its durability and longevity. Plus, maintaining its pristine condition is effortless ? simply spot clean using mild detergent as needed. Let the Beckham Area Rug bring an inviting touch of comfort and elegance into your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.