
Beckham BCM-2313 Machine Crafted Area Rug
Mfr # BCM2313-9122
Zoro # G510346756
product price: $765.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2313-9122
Zoro #
G510346756
UPC #
889292554848
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in
Details
Color
Off-White, Medium Gray, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
39.43 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Ash
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Machine Washable
No
Description
Introducing the Beckham Area Rug, a fantastic addition to any room in your home. Made in Turkey and machine woven from polyester, this rug boasts a beautiful style that's designed to withstand high traffic areas with its medium pile construction. The inclusion of a rug pad is recommended to maximize its durability and longevity. Plus, maintaining its pristine condition is effortless ? simply spot clean using mild detergent as needed. Let the Beckham Area Rug bring an inviting touch of comfort and elegance into your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.