Zoro Homepage

Beckham BCM-2314 Machine Crafted Area Rug

  • Mfr # BCM2314-9122

  • Zoro # G310346529


product price: $765.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft 2 in
Color
Ice Blue, Off-White, Medium Gray, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2314-9122
Zoro #
G310346529
UPC #
889292556149
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in

Details

Color
Ice Blue, Off-White, Medium Gray, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
39.43 lb
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Light Grey
Printed Design
No
High/Low Texture
No

Description

Introducing the Beckham Area Rug, a fantastic addition to any room in your home. Made in Turkey and machine woven from polyester, this rug boasts a beautiful style that's designed to withstand high traffic areas with its medium pile construction. The inclusion of a rug pad is recommended to maximize its durability and longevity. Plus, maintaining its pristine condition is effortless ? simply spot clean using mild detergent as needed. Let the Beckham Area Rug bring an inviting touch of comfort and elegance into your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.