Zoro Homepage

Beckham BCM-2315 Machine Crafted Area Rug

  • Mfr # BCM2315-2211

  • Zoro # G910346431


product price: $60.00
/ea

Key Features

Color
Light Slate, Off-White, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2315-2211
Zoro #
G910346431
UPC #
889292554855
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in

Details

Color
Light Slate, Off-White, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.09 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Primary Color
Ash

Description

Add a touch of modern sophistication to your home with the Beckham area rug. Beautifully crafted from Polyester, this machine-woven rug is made for high traffic areas and is sure to be a stylish addition to any room. With its medium pile construction, it provides the perfect balance between comfort and durability. The Beckham also features an array of colors that provide the perfect backdrop for your decor. For best results, pair with a rug pad for added cushioning and protection against wear and tear. Spot clean as needed with mild detergent to keep it looking fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.