
Beckham BCM-2315 Machine Crafted Area Rug
Mfr # BCM2315-575
Zoro # G510347753
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Off-White, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2315-575
Zoro #
G510347753
UPC #
889292555609
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in
Details
Color
Light Slate, Off-White, Ice Blue, Charcoal, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
13.25 lb
Includes
Care Label
Printed Design
No
Primary Color
Ash
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Add a touch of modern sophistication to your home with the Beckham area rug. Beautifully crafted from Polyester, this machine-woven rug is made for high traffic areas and is sure to be a stylish addition to any room. With its medium pile construction, it provides the perfect balance between comfort and durability. The Beckham also features an array of colors that provide the perfect backdrop for your decor. For best results, pair with a rug pad for added cushioning and protection against wear and tear. Spot clean as needed with mild detergent to keep it looking fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.