
Beckham BCM-2317 Machine Crafted Area Rug
Mfr # BCM2317-101311
Zoro # G510347616
product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Off-White, Ice Blue, Amber, Charcoal, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2317-101311
Zoro #
G510347616
UPC #
889292554121
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Medium Gray, Off-White, Ice Blue, Amber, Charcoal, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.23 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Primary Color
Ash
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Description
This Beckham area rug is the perfect addition to any room. Its soft and luxurious texture adds a touch of elegance to your space, while its machine woven construction ensures durability for years of use. The medium pile makes it good for high traffic areas, and it's made with polyester, so it will stand up to wear and tear. The bold colors add a vibrant splash of color to your decor, while the intricate pattern has subtle details that will draw the eye. For added protection, use with an anti-slip rug pad sold separately. Cleaning is easy - just spot clean with a mild detergent when needed. Make this beautiful Beckham area rug the finishing touch in any room of your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.