Zoro Homepage

Beckham BCM-2318 Machine Crafted Area Rug

  • Mfr # BCM2318-2773

  • Zoro # G410348324


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Ice Blue, Off-White, Light Slate, Charcoal, Amber, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2318-2773
Zoro #
G410348324
UPC #
889292553421
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Ice Blue, Off-White, Light Slate, Charcoal, Amber, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
6.82 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Ash
Durable/Performance Rated
No
Style
Area Rug
Printed Design
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High/Low Texture
No

Description

This Beckham area rug is the perfect addition to any room. Its soft and luxurious texture adds a touch of elegance to your space, while its machine woven construction ensures durability for years of use. The medium pile makes it good for high traffic areas, and it's made with polyester, so it will stand up to wear and tear. The bold colors add a vibrant splash of color to your decor, while the intricate pattern has subtle details that will draw the eye. For added protection, use with an anti-slip rug pad sold separately. Cleaning is easy - just spot clean with a mild detergent when needed. Make this beautiful Beckham area rug the finishing touch in any room of your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.