Zoro Homepage

Beckham BCM-2320 Machine Crafted Area Rug

  • Mfr # BCM2320-2211

  • Zoro # G110348723


product price: $60.00
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Charcoal, Off-White, Light Slate, Ice Blue, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2320-2211
Zoro #
G110348723
UPC #
889292554640
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Light Slate, Ice Blue, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.09 lb
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Sage

Description

Introducing the Beckham area rug, a beautiful style for any space. Crafted from polyester and machine woven in Turkey, this rug is designed to be both durable and stylish. Featuring a medium pile, it's perfect for high traffic areas and can handle regular foot traffic with ease. For best results pair with a rug pad to protect your flooring and keep your rug looking new. Cleaning is simple with spot cleaning and mild detergent when necessary. Create an inviting atmosphere in any room with the Beckham area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.