
Beckham BCM-2321 Machine Crafted Area Rug
Mfr # BCM2321-575
Zoro # G410335331
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Slate, Ice Blue, Medium Brown, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2321-575
Zoro #
G410335331
UPC #
889292555074
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in
Details
Color
Off-White, Light Slate, Ice Blue, Medium Brown, Charcoal, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
13.25 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Primary Color
Light Grey
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Description
Introducing the Beckham area rug, a beautiful style for any space. Crafted from polyester and machine woven in Turkey, this rug is designed to be both durable and stylish. Featuring a medium pile, it's perfect for high traffic areas and can handle regular foot traffic with ease. For best results pair with a rug pad to protect your flooring and keep your rug looking new. Cleaning is simple with spot cleaning and mild detergent when necessary. Create an inviting atmosphere in any room with the Beckham area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.