
Beckham BCM-2323 Machine Crafted Area Rug
Mfr # BCM2323-2211
Zoro # G410335645
product price: $60.00
/eaKey Features
Color
Ice Blue, Off-White, Light Slate, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2323-2211
Zoro #
G410335645
UPC #
889292555661
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Ice Blue, Off-White, Light Slate, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.09 lb
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Primary Color
Pale Slate
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Description
Bring an effortless elegance to any room with the Beckham area rug. This stylish machine-woven piece is made of high quality polyester, designed for durability and a perfect fit in any space. The medium pile provides a plush underfoot feel that is ideal for high traffic areas, while its unique pattern brings depth and texture to any room. To ensure long-term use, we recommend using a rug pad with this piece. Spot clean with mild detergent to keep it looking as beautiful as the day it arrived at your door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.