
Beckham BCM-2323 Machine Crafted Area Rug
Mfr # BCM2323-9122
Zoro # G110335440
product price: $765.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ice Blue, Off-White, Light Slate, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2323-9122
Zoro #
G110335440
UPC #
889292553445
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in
Details
Color
Ice Blue, Off-White, Light Slate, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
39.43 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Pale Slate
Printed Design
No
Description
Bring an effortless elegance to any room with the Beckham area rug. This stylish machine-woven piece is made of high quality polyester, designed for durability and a perfect fit in any space. The medium pile provides a plush underfoot feel that is ideal for high traffic areas, while its unique pattern brings depth and texture to any room. To ensure long-term use, we recommend using a rug pad with this piece. Spot clean with mild detergent to keep it looking as beautiful as the day it arrived at your door.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.