
Beckham BCM-2324 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2324-2211
- Zoro # G510335446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2324-2211
Zoro #
G510335446
UPC #
889292554152
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Medium Gray, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.09 lb
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Primary Color
Ash
Description
Bring a sense of luxury and elegance to your home with the Beckham area rug. This timeless piece is crafted from polyester, making it exceptionally soft to the touch. Boasting a machine-woven construction, this area rug is not only stylish but durable enough for high traffic areas. The medium pile ensures superior comfort underfoot, while its smooth surface makes it easy to clean and maintain. Finished with an intricate design, this area rug is sure to add a beautiful style to any space in your home. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.