Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckham BCM-2324 Machine Crafted Area Rug

  • Mfr # BCM2324-2773

  • Zoro # G410335386


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Medium Gray, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2324-2773
Zoro #
G410335386
UPC #
889292555081
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Medium Gray, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
6.82 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Ash
Durable/Performance Rated
No
Machine Washable
No

Description

Bring a sense of luxury and elegance to your home with the Beckham area rug. This timeless piece is crafted from polyester, making it exceptionally soft to the touch. Boasting a machine-woven construction, this area rug is not only stylish but durable enough for high traffic areas. The medium pile ensures superior comfort underfoot, while its smooth surface makes it easy to clean and maintain. Finished with an intricate design, this area rug is sure to add a beautiful style to any space in your home. For best results, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.