Zoro Homepage

Beckham BCM-2325 Machine Crafted Area Rug

  • Mfr # BCM2325-101311

  • Zoro # G710336557


product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
10 ft x 13 ft 11 in
Color
Light Slate, Off-White, Charcoal, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2325-101311
Zoro #
G710336557
UPC #
889292555098
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in

Details

Color
Light Slate, Off-White, Charcoal, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
50.23 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Primary Color
Ash
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing

Description

The Beckham area rug is a timeless piece that will add a touch of sophistication to any room in your home. Crafted from durable polyester, this rug is machine-woven for superior strength and longevity. The medium pile ensures comfort and durability while providing a perfect balance of cushioning and support. The low profile design makes it ideal for high traffic areas, so you don?t have to worry about wear and tear. Cleaning is easy with spot cleaning using mild detergent. For best results, pair the Beckham with a rug pad for added cushioning and stability. Bring effortless style into your home with the Beckham area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.