
Beckham BCM-2325 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2325-710102
- Zoro # G510336436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2325-710102
Zoro #
G510336436
UPC #
889292554688
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Slate, Off-White, Charcoal, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.83 lb
High Traffic Compatible
Yes
Primary Color
Ash
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Description
The Beckham area rug is a timeless piece that will add a touch of sophistication to any room in your home. Crafted from durable polyester, this rug is machine-woven for superior strength and longevity. The medium pile ensures comfort and durability while providing a perfect balance of cushioning and support. The low profile design makes it ideal for high traffic areas, so you don?t have to worry about wear and tear. Cleaning is easy with spot cleaning using mild detergent. For best results, pair the Beckham with a rug pad for added cushioning and stability. Bring effortless style into your home with the Beckham area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.