Zoro Homepage

Beckham BCM-2326 Machine Crafted Area Rug

  • Mfr # BCM2326-101311

  • Zoro # G610336558


product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Slate, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2326-101311
Zoro #
G610336558
UPC #
889292555357
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in

Details

Color
Light Slate, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
50.23 lb
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Ash
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No

Description

Bring a touch of elegance to any room with the Beckham area rug. Crafted from high-quality polyester in Turkey, this machine-woven rug features a medium pile that's soft and comfortable underfoot. Perfect for high traffic areas, the Beckham area rug is sure to provide long-lasting beauty and comfort. For added convenience, spot clean with mild detergent as needed. With its beautiful design and luxurious feel, the Beckham area rug is an excellent choice for any space in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.