
Beckham BCM-2326 Machine Crafted Area Rug
Mfr # BCM2326-575
Zoro # G810336501
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2326-575
Zoro #
G810336501
UPC #
889292554183
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in
Details
Color
Light Slate, Off-White, Ice Blue, Charcoal, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
13.25 lb
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Primary Color
Ash
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Description
Bring a touch of elegance to any room with the Beckham area rug. Crafted from high-quality polyester in Turkey, this machine-woven rug features a medium pile that's soft and comfortable underfoot. Perfect for high traffic areas, the Beckham area rug is sure to provide long-lasting beauty and comfort. For added convenience, spot clean with mild detergent as needed. With its beautiful design and luxurious feel, the Beckham area rug is an excellent choice for any space in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.