
Beckham BCM-2327 Machine Crafted Area Rug
Mfr # BCM2327-2211
Zoro # G810336334
product price: $60.00
/eaKey Features
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2327-2211
Zoro #
G810336334
UPC #
889292553797
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.09 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Ash
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Description
This Beckham area rug is a great addition to any space. It features a beautiful style that will fit in with any decor. Made of polyester, it's constructed using a machine woven method for durability and long lasting use. The medium pile makes it perfect for high traffic areas and we recommend pairing it with a rug pad for extra cushioning and comfort. To clean, spot clean with mild detergent as needed. This handsome area rug will make the perfect centerpiece of any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.