
Beckham BCM-2327 Machine Crafted Area Rug
Mfr # BCM2327-575
Zoro # G310336391
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2327-575
Zoro #
G310336391
UPC #
889292554190
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Pile Height
0.31 in
Length (In.)
88.58 in
Width (In.)
59.84 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
13.25 lb
Features
Machine Crafted
Machine Washable
No
Printed Design
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Ash
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Description
This Beckham area rug is a great addition to any space. It features a beautiful style that will fit in with any decor. Made of polyester, it's constructed using a machine woven method for durability and long lasting use. The medium pile makes it perfect for high traffic areas and we recommend pairing it with a rug pad for extra cushioning and comfort. To clean, spot clean with mild detergent as needed. This handsome area rug will make the perfect centerpiece of any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.