
Beckham BCM-2327 Machine Crafted Area Rug
Mfr # BCM2327-710102
Zoro # G110336393
product price: $490.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2327-710102
Zoro #
G110336393
UPC #
889292555692
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Charcoal, Off-White, Light Slate, Ice Blue, Amber, Medium Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
28.83 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Primary Color
Ash
Description
This Beckham area rug is a great addition to any space. It features a beautiful style that will fit in with any decor. Made of polyester, it's constructed using a machine woven method for durability and long lasting use. The medium pile makes it perfect for high traffic areas and we recommend pairing it with a rug pad for extra cushioning and comfort. To clean, spot clean with mild detergent as needed. This handsome area rug will make the perfect centerpiece of any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.