
Beckham BCM-2329 Machine Crafted Area Rug (Discontinued)
- Mfr # BCM2329-101311
- Zoro # G710336748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2329-101311
Zoro #
G710336748
UPC #
889292554220
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Medium Gray, Off-White, Charcoal, Ice Blue, Medium Brown, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
50.23 lb
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Ash
Description
Introducing the Beckham area rug, an exquisite accent that brings elegance to any space. This medium pile rug is woven from polyester in Turkey and features a captivating style that can seamlessly blend with your existing decor. It's built to withstand high traffic areas, ensuring its stunning design remains intact over time. To keep this beautiful piece looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent. This is not just a rug - it's a statement piece that adds charm and sophistication to your home or office!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.