Zoro Homepage

Beckham BCM-2330 Machine Crafted Area Rug

  • Mfr # BCM2330-2773

  • Zoro # G510337570


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Off-White, Ice Blue, Medium Gray, Taupe, Amber
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2330-2773
Zoro #
G510337570
UPC #
889292554916
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Charcoal, Off-White, Ice Blue, Medium Gray, Taupe, Amber
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Machine Crafted
Includes
Care Label
Weight
6.82 lb
Has Fringe
No
Primary Color
Ash
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Style
Area Rug
Construction
Machine Woven
Outdoor Safe
No

Description

Transform any room in your home with this Beckham area rug. Crafted of polyester in Turkey, this rug offers a stunningly beautiful style that is sure to enhance any space. The machine-woven construction allows for a medium pile that is perfect for high traffic areas and provides a comfortable feeling underfoot. Keep this rug looking great by spot cleaning it with mild detergent when needed and pair it with a rug pad for added stability and cushioning. Add the perfect finishing touch to your living space today with this luxurious Beckham area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.