Zoro Homepage

Beckham BCM-2332 Machine Crafted Area Rug

  • Mfr # BCM2332-101311

  • Zoro # G810337447


product price: $975.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM2332-101311
Zoro #
G810337447
UPC #
889292554510
Country of Origin
Turkey

Dimensions

Size
10 ft x 13 ft 11 in
Pile Height
0.31 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
0.39 in

Details

Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
50.23 lb
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Ash
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No

Description

The Beckham area rug is the perfect way to add a touch of elegance and sophistication to any room. This beautiful rug features a medium pile construction that is designed for high traffic areas, making it both functional and stylish. Crafted from Polyester and machine-woven in Turkey, this area rug will be sure to add texture and warmth to your home. With its easy care instructions ? spot clean with mild detergent ? this area rug will remain looking great for years to come. And, we recommend using a rug pad underneath the Beckham area rug for added cushioning and stability. Transform any space with this gorgeous piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.