
Beckham BCM-2332 Machine Crafted Area Rug
Mfr # BCM2332-710102
Zoro # G410337472
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2332-710102
Zoro #
G410337472
UPC #
889292556224
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
28.83 lb
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Primary Color
Ash
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Description
The Beckham area rug is the perfect way to add a touch of elegance and sophistication to any room. This beautiful rug features a medium pile construction that is designed for high traffic areas, making it both functional and stylish. Crafted from Polyester and machine-woven in Turkey, this area rug will be sure to add texture and warmth to your home. With its easy care instructions ? spot clean with mild detergent ? this area rug will remain looking great for years to come. And, we recommend using a rug pad underneath the Beckham area rug for added cushioning and stability. Transform any space with this gorgeous piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.