
Beckham BCM-2332 Machine Crafted Area Rug
Mfr # BCM2332-9122
Zoro # G810337485
product price: $765.00
/eaKey Features
Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCM2332-9122
Zoro #
G810337485
UPC #
889292554930
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.31 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.39 in
Details
Color
Light Slate, Off-White, Charcoal, Medium Brown, Ice Blue, Amber
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
39.43 lb
Includes
Care Label
Primary Color
Ash
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Description
The Beckham area rug is the perfect way to add a touch of elegance and sophistication to any room. This beautiful rug features a medium pile construction that is designed for high traffic areas, making it both functional and stylish. Crafted from Polyester and machine-woven in Turkey, this area rug will be sure to add texture and warmth to your home. With its easy care instructions ? spot clean with mild detergent ? this area rug will remain looking great for years to come. And, we recommend using a rug pad underneath the Beckham area rug for added cushioning and stability. Transform any space with this gorgeous piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.