
Bedouin BDO-2300 Handmade Area Rug
Mfr # BDO2300-1014
Zoro # G010342494
product price: $1,575.00
/eaKey Features
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDO2300-1014
Zoro #
G010342494
UPC #
889292373456
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
1 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Includes
Care Label
Weight
42 lb
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
High/Low Texture
Yes
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Outdoor Safe
No
Description
This one-of-a-kind Bedouin area rug is a perfect way to add global flair to any room. Constructed from a blend of wool and cotton, this high/low rug features hand woven construction for durability. Its no pile design ensures that it will stay in place for years to come. This beautiful rug has a fringe and is made in India. Use with a rug pad not included for added comfort and stability. Spot clean only as needed. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.