Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedouin BDO-2300 Handmade Area Rug

  • Mfr # BDO2300-1215

  • Zoro # G510342574


product price: $2,025.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft
Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDO2300-1215
Zoro #
G510342574
UPC #
889292373463
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 70% Cotton, 30% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
54 lb
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Sub Style
Bohemian
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
Yes

Description

This one-of-a-kind Bedouin area rug is a perfect way to add global flair to any room. Constructed from a blend of wool and cotton, this high/low rug features hand woven construction for durability. Its no pile design ensures that it will stay in place for years to come. This beautiful rug has a fringe and is made in India. Use with a rug pad not included for added comfort and stability. Spot clean only as needed. Add this unique piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.