Zoro Homepage

Bedouin BDO-2300 Handmade Area Rug

  • Mfr # BDO2300-268

  • Zoro # G610342313


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDO2300-268
Zoro #
G610342313
UPC #
888473963400
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
1 in

Details

Color
Black, Cream
Shape
Runner
Material
Face: 70% Cotton, 30% Wool
Features
Handmade
Weight
6 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Printed Design
No
Backing
No Backing
Sub Style
Bohemian
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Global
Construction
Hand Woven

Description

This one-of-a-kind Bedouin area rug is a perfect way to add global flair to any room. Constructed from a blend of wool and cotton, this high/low rug features hand woven construction for durability. Its no pile design ensures that it will stay in place for years to come. This beautiful rug has a fringe and is made in India. Use with a rug pad not included for added comfort and stability. Spot clean only as needed. Add this unique piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.